Skip Content
LIGHT GLO-WORM 12V 6IN 152MM RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT GLO-WORM 12V 6IN 152MM RED

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFFSLED12-6R
  • Mfr. Model # FSLED12-6R
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3107
  • Shipping Weight 0.145 lbs

Product Details

12 Volt, 6 inch (152 mm) Length - Red.

Technical Specs

  • Item 12 Volt - 6" (152 mm) Length - Red
  • Lamp Type LED
  • Length 6"
  • Shape Oval
  • Volt Bulb 12
  • Sub-Category Hazard and Warning Devices
  • Colour Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list