LIGHT GLO-WORM 12V 6IN 152MM CLR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT GLO-WORM 12V 6IN 152MM CLR

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFFSLED12-6C
  • Mfr. Model # FSLED12-6C
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3107
  • Shipping Weight 0.15 lbs

Product Details

12 Volt, 6 inch (152 mm) Length - Clear.

Technical Specs

  • Item 12 Volt - 6" (152mm) Length - Clear
  • Length 6"
  • Lamp Type LED
  • Shape Oval
  • Volt Bulb 12
  • Colour Clear
  • Depth 1"
  • Height 3"
  • Includes LED Circuit, Screw on Clear Lens
  • Material Plastic
  • Type LED GLO-WORM(TM) Light Option
  • Width 1"
  • Fits Checkers General Purpose Lighted Whips
  • Housing Colour Clear Lens
  • Housing Material Plastic
  • Lens Colour Clear
  • Used For Checkers Monster Motion Safety Lighted Whips
  • Lens Material Plastic
  • Mounting Type Twist
  • Diameter 3"
  • Lamp Life Unrated
  • Current Rating 12 V, 0.13 A
  • Sub-Category Hazard and Warning Devices

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list