Skip Content
LIGHT FOXFIRE W/90 LB MAGNETS AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT FOXFIRE W/90 LB MAGNETS AMBER

SAFETRUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MCSMSF262M-AMBER
  • Mfr. Model # MSF262M-AMBER
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 3076
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Amber
  • Length 9-3/4"
  • Item LED Light
  • Depth 2-3/8"
  • Material Polycarbonate Lens
  • Includes (2) Magnets
  • Type Constant On/Strobe/Wig-Wag Flash
  • Width 7-7/8"
  • Lamp Type 26 LED
  • Mounting Type Magnetic
  • Number of Bulbs 26
  • Lamp Life 24 hr. (Constant On), up to 200 hr. (Strobe)
  • Height 4.5"
  • Housing Colour Black
  • Housing Material Polycarbonate
  • Lens Colour Amber
  • Shape Rectangle
  • Used For Oversize Load and Emergency Lighting
  • Lens Material Polycarbonate
  • Sub-Category Warning Light

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list