LIGHT FORK LIFT SAFETY LED BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT FORK LIFT SAFETY LED BLUE

HAMSAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HSR82295/B
  • Mfr. Model # 82295/B
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3085
  • Shipping Weight 2.5 lbs

Technical Specs

  • Application Forklifts, Construction Equipment
  • Base Material Die-Cast Aluminum
  • Height 4-3/8"
  • Includes Tyco Connector, 5/16" Mounting Bolt
  • Depth 2-1/2"
  • Item LED Work Lamp
  • Length 4-3/8"
  • Width 3-7/8"
  • Housing Material Die Cast Aluminum
  • Housing Colour Black
  • Lamp Type LED
  • Lens Colour Clear
  • Mounting U-Bracket, Vibration Mount
  • Lens Material Polycarbonate
  • Light Output 150 Lumens
  • Voltage 12 - 50 VDC
  • Lens Design Spot
  • Current Drawn 0.21 - 0.78 A
  • Diameter 5-1/2"
  • Sub-Category Work Lights