Skip Content
LIGHT FLUORESCENT 68 WATT PORTABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT FLUORESCENT 68 WATT PORTABLE

KH INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KHIQL417R16W10
  • Mfr. Model # QL417R16W10
  • UNSPSC # 39111906
  • CATALOGUE PAGE # 1184
  • Shipping Weight 12.0 lbs

Technical Specs

  • Colour Safety Yellow/Black
  • Gauge/Conductor 14/3
  • Includes Clear Tubeshields, (4) Coated Lamps, NEMA 5-15 Molded Plug, Feed Through Power Outlet, High Frequency Electronic Ballast, Aluminum Backbone, ON/OFF Switch, Flexible Mounting Straps
  • Item Temporary Lighting System
  • Lumens 5,200
  • Replacement Lamp F17/741
  • Lamp Watts 68
  • Voltage 120
  • Guard Type Lexan(R) - Clear
  • Standards CSA/US
  • Features Tool Free Relamping, ON/OFF Switch, Integrated Cord Storage, Reflective & Clear Tubeshields
  • Lamp Included Yes
  • NEMA Plug Configuration 5-15P
  • Max. Extension Height 28"
  • NEC Cord Designation SJOW
  • Rated Life 20,000 hr.
  • Safety Rated Not Safety Rated
  • Number of Lamp Heads 1
  • Type - Job Site Lighting Hanging
  • Power Source - Job Site Lighting Corded (AC)
  • Light Distribution - Job Site Lighting Flood
  • Item - Job Site Lighting Temporary Job Site Light
  • Cord Length - Job Site Lighting 10 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list