LIGHT FLUORESCENT 68 WATT PORTABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT FLUORESCENT 68 WATT PORTABLE

KH INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KHIQL417R16E10
  • Mfr. Model # QL417R16E10
  • UNSPSC # 39111906
  • CATALOGUE PAGE # 1184
  • Shipping Weight 12.0 lbs

Technical Specs

  • Gauge/Conductor 14/3
  • Colour Safety Yellow/Black
  • Includes Reflective Tubeshields, (4) Coated Lamps, NEMA 5-15 Molded Plug, Feed Through Power Outlet, High Frequency Electronic Ballast, Aluminum Backbone, ON/OFF Switch, Flexible Mounting Straps
  • Item Temporary Lighting System
  • Lamp Watts 68
  • Lumens 5,200
  • Replacement Lamp F17/741
  • Voltage 120
  • Guard Type Lexan(R) - 180 Degrees Reflective
  • Standards CSA/US
  • Features Tool Free Relamping, ON/OFF Switch, Integrated Cord Storage, Reflective Tubeshield
  • Lamp Included Yes
  • NEMA Plug Configuration 5-15P
  • Rated Life 20,000 hr.
  • Number of Lamp Heads 1
  • Safety Rated Not Safety Rated
  • NEC Cord Designation SJOW
  • Type - Job Site Lighting Hanging
  • Max. Extension Height 28"
  • Power Source - Job Site Lighting Corded (AC)
  • Cord Length - Job Site Lighting 10 ft.
  • Item - Job Site Lighting Temporary Job Site Light
  • Light Distribution - Job Site Lighting Flood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list