LIGHT FLUORESCENT 128 WATT PORTABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT FLUORESCENT 128 WATT PORTABLE

KH INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KHIQL432R16W10
  • Mfr. Model # QL432R16W10
  • UNSPSC # 39111906
  • CATALOGUE PAGE # 1184
  • Shipping Weight 18.0 lbs

Technical Specs

  • Colour Safety Yellow/Black
  • Gauge/Conductor 14/3
  • Includes Clear Tubeshields, (4) Coated Lamps, NEMA 5-15 Molded Plug, Feed Through Power Outlet, High Frequency Electronic Ballast, Aluminum Backbone, ON/OFF Switch, Flexible Mounting Straps
  • Item Temporary Lighting System
  • Lamp Watts 128
  • Guard Type Lexan(R) - 180 Degrees Clear
  • Replacement Lamp F32/741
  • Lumens 11,800
  • Voltage 120
  • Standards CSA/US
  • Features Tool Free Relamping, ON/OFF Switch, Integrated Cord Storage, Reflective & Clear Tubeshields
  • Lamp Included Yes
  • NEMA Plug Configuration 5-15P
  • Rated Life 20,000 hr.
  • Number of Lamp Heads 1
  • NEC Cord Designation SJOW
  • Safety Rated Not Safety Rated
  • Max. Extension Height 52"
  • Type - Job Site Lighting Hanging
  • Cord Length - Job Site Lighting 10 ft.
  • Item - Job Site Lighting Temporary Job Site Light
  • Power Source - Job Site Lighting Corded (AC)
  • Light Distribution - Job Site Lighting Flood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list