Skip Content
LIGHT FLUORESCENT 128 WATT PORTABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT FLUORESCENT 128 WATT PORTABLE

KH INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KHIQL432R16E25
  • Mfr. Model # QL432R16E25
  • UNSPSC # 39111906
  • CATALOGUE PAGE # 1184
  • Shipping Weight 19.0 lbs

Technical Specs

  • Includes Reflective Tubeshields, (4) Coated Lamps, NEMA 5-15 Molded Plug, Feed Through Power Outlet, High Frequency Electronic Ballast, Aluminum Backbone, ON/OFF Switch, Flexible Mounting Straps
  • Gauge/Conductor 14/3
  • Colour Safety Yellow/Black
  • Item Temporary Lighting System
  • Lamp Watts 128
  • Lumens 11,800
  • Replacement Lamp F32/741
  • Voltage 120
  • Standards CSA/US
  • Guard Type Lexan(R) - 180 Degrees Reflective
  • Features Tool Free Relamping, ON/OFF Switch, Integrated Cord Storage, Reflective Tubeshield
  • Lamp Included Yes
  • NEMA Plug Configuration 5-15P
  • Number of Lamp Heads 1
  • Rated Life 20,000 hr.
  • Type - Job Site Lighting Hanging
  • Safety Rated Not Safety Rated
  • Max. Extension Height 52"
  • NEC Cord Designation SJOW
  • Cord Length - Job Site Lighting 25 ft.
  • Power Source - Job Site Lighting Corded (AC)
  • Item - Job Site Lighting Temporary Job Site Light
  • Light Distribution - Job Site Lighting Flood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list