LIGHT FLUORESCENT 105W HNGALGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT FLUORESCENT 105W HNGALGHT

HANG-A-LIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WBL111105F
  • Mfr. Model # 111105F
  • UNSPSC # 23153303
  • CATALOGUE PAGE # 1184
  • Shipping Weight 9.95 lbs

Product Details

Job site light, single head, 120/208/240/277 voltage, 400 watts, number of sockets/accs. 1, yellow color, mogul base, lamp type metal halide, cord length (ft.) 6, SJTW cord type, 18/3 gauge/conductor, wire guard with reflector guard type, length 24 inches, includes lamp, standards cUL.

Technical Specs

  • Lamp Included Yes
  • Lamp Watts 105
  • Voltage 120
  • Item Temporary Job Site Light
  • Gauge/Conductor 14/3
  • Colour White
  • Features 10" Length and Width, Includes Metal Guard and Lamp
  • Lumens 6900
  • NEMA Plug Configuration 5-15P
  • Guard Type Metal
  • Standards UL, cUL
  • Number of Lamp Heads 1
  • Max. Extension Height 19"
  • Rated Life 10,000 hr.
  • Safety Rated Not Safety Rated
  • NEC Cord Designation SJTW
  • Power Source - Job Site Lighting Corded (AC)
  • Type - Job Site Lighting Hanging
  • Cord Length - Job Site Lighting 5 ft.
  • Light Distribution - Job Site Lighting Flood
  • Item - Job Site Lighting Temporary Job Site Light

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list