Skip Content
LIGHT FLOOD LED CLEAR 6 LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT FLOOD LED CLEAR 6 LED

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1492125
  • Mfr. Model # 1492125
  • UNSPSC # 25101930
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.33 lbs

Technical Specs

  • Material Polycarbonate
  • Colour Clear
  • Includes Stainless Steel Fasteners and Gasket
  • Length 9"
  • Item Light Flood LED Clear 6 LED
  • Lamp Type LED
  • Type Flood
  • Width 6.5"
  • Shape Round
  • Mounting Type Adjustable
  • Volt Bulb 12 to 24
  • Termination Type Blunt Cut
  • Diameter 4"
  • Base Mounting Centers 8 mm Stud SST
  • Number of Bulbs 6
  • Green Certification or Other Recognition Energy Aware
  • Current Rating IP67 and 20G

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list