Skip Content
LIGHT FLOOD LED CLEAR 12 LED F55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT FLOOD LED CLEAR 12 LED F55

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1492120
  • Mfr. Model # 1492120
  • UNSPSC # 25101930
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Includes Studs and Mounting Bracket
  • Colour Clear
  • Depth 3-1/4"
  • Item Light Flood LED Clear 12 LED F55
  • Length 11-1/4"
  • Material Polycarbonate
  • Width 6.125"
  • Type Flood
  • Lamp Type LED
  • Mounting Type Adjustable
  • Volt Bulb 12 - 24
  • Shape Round
  • Termination Type Blunt Cut
  • Diameter 6"
  • Base Mounting Centers 8mm Stud SST
  • Number of Bulbs 12
  • Current Rating IP67 and 20 G
  • Green Certification or Other Recognition Energy Aware
  • Height 11.8"
  • Fits Utility and Service Trucks
  • Housing Colour Black
  • Housing Material Plastic
  • Lens Colour Clear
  • Lens Material Plastic
  • Used For Utility and Service Vehicles
  • Lamp Life 100, 000 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list