Skip Content
LIGHT FLOOD 5IN LED AMBER .3 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT FLOOD 5IN LED AMBER .3 AMP

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1492111
  • Mfr. Model # 1492111
  • UNSPSC # 25101930
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Light Flood 5 in. LED Amber 0.3 A
  • Includes 5-1/16" Stainless Steel Stud and Universal Adjustable Mounting Bracket
  • Colour Amber
  • Length 5"
  • Material Polycarbonate
  • Width 5.5"
  • Type Flood
  • Mounting Type Adjustable
  • Shape Round
  • Volt Bulb 12 - 24
  • Lamp Type LED
  • Termination Type Blunt Cut
  • Used For Spreader
  • Diameter 5"
  • Number of Bulbs 54
  • Green Certification or Other Recognition Energy Aware
  • Base Mounting Centers 8 mm Stud SST
  • Current Rating IP67 and 20G

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list