Skip Content
LIGHT FLASHING BATT PWR 12VDC AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LIGHT FLASHING BATT PWR 12VDC AMBER

FEDERAL SIGNAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FSLBPL26A
  • Mfr. Model # BPL26A
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Includes Carrying Ring
  • Colour Amber
  • Height 11"
  • Item Warning Light
  • Width 7-1/4"
  • Lamp Type Incandescent
  • Housing Material Polyethylene
  • Flashes per Minute 65
  • Mounting Through Bolt
  • Power Source (2) 6V Lantern Batteries (Not Included)
  • Rating NEMA 3R
  • Voltage 12DC
  • Lens Design Fresnel
  • Lens Material Polycarbonate
  • Diameter 5-1/2"
  • Current Drawn 0.58A DC
  • Lamp Life 300 hrs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list