Skip Content
LIGHT FLASHING 120-240V DIV 2 AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LIGHT FLASHING 120-240V DIV 2 AMBER

FEDERAL SIGNAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FSL191XL120-240A
  • Mfr. Model # 191XL120-240A
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.41 lbs

Technical Specs

  • Colour Amber
  • Includes Dome Guard
  • Height 9-1/4"
  • Item Hazardous Location Warning Light
  • Operating Temp. -58 to 150 Degrees F
  • Flashes per Minute 60 or Steady Burn
  • Lamp Type LED
  • Housing Material Copper Free Aluminum
  • Mounting (F) 3/4" NPT
  • Power Source 120/240VAC
  • Rating IP66, NEMA 4X, Marine
  • Voltage 120/240VAC
  • Standards UL
  • Light Output 148 Candela
  • Lens Design Fresnel
  • Lens Material Tempered Glass
  • Diameter 5-1/2"
  • Lamp Life 60,000 hr.
  • Current Drawn 0.21/0.13A AC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list