LIGHT EMERGENCY 6V 44W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT EMERGENCY 6V 44W

LUMACELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LUMRGC442MT9W
  • Mfr. Model # RGC442MT9W
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 1178
  • Shipping Weight 7.25 lbs

Product Details

RG series 6V emergency lighting unit. 30 min. of emergency power. Knockouts on side & back of cabinet. Keyhole slots. 2 micro head 9W tungsten lamps,44W lamp output. 6V lead calcium battery. 4 ft. (120 cm) line cord kit. CSA Certified C22.2 no 141.

Technical Specs

  • Depth 3-1/4"
  • Height 9 - 1/8''
  • Item Light Emergency
  • Width 3 - 1/4''
  • Includes Test Switch and AC on Lamps
  • Mounting Universal Spider Knockout Pattern for Junction Box Mounting.
  • Operating Temp. Range 10 Degrees C - 40 Degrees C (Optimum)
  • Standards CSA Certified C22.2 No 141.
  • Optional Guard 460.0080-l (Wall Mount)
  • Warranty 1 Yr.
  • Emergency Illumination Time 30 min.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list