Skip Content
LIGHT EMERGENCY 12V 144W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT EMERGENCY 12V 144W

LUMACELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LUMRG12S1442MT9W
  • Mfr. Model # RG12S1442MT9W
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 1178
  • Shipping Weight 1.0 lbs

Product Details

RGS series 12V emergency lighting fixture. 30 min. of emergency power. Brownout sensitive. 2 micro head 9W tungsten lamps, 36W lamp output. 6V lead calcium battery. Pulse Guard Charger. 3-1/2 ft. (104 cm) line cord kit. CSA Certified C22.2 no 141.

Technical Specs

  • Height 14.2''
  • Depth 3-5/8"
  • Includes Test Switch and AC on Lamps
  • Item Light Emergency
  • Width 3.6''
  • Mounting Universal Spider Knockout Pattern for Junction Box Mounting.
  • Operating Temp. Range 10 Degrees C - 40 Degrees C (Optimum)
  • Standards CSA Certified C22.2 No 141.
  • Fixture Wattage 144
  • Emergency Illumination Time 30 min.
  • Warranty 1 Yr.
  • Optional Guard 460.0078-l (Wall Mount)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list