LIGHT DUTY WATER HOSE 1/2X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LIGHT DUTY WATER HOSE 1/2X25

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GAR7895800
  • Mfr. Model # 7895800
  • UNSPSC # 40142008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

Reinforced hose for garden use. Good kink resistance. Ultra-strong polymer couplings. Burst pressure: 200 PSI. Diameter 1/2 inch. Length 25 ft.

Technical Specs

  • Item Garden Hose
  • Coupling Material Polymer
  • Maximum Pressure 200 PSI
  • Hose Inside Dia. 1/2"
  • Hose Length 25 ft.
  • Hose Duty Rating Light
  • Garden Hose Type Water Hose
  • Kink Resistant Yes

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list