LIGHT DUTY STEEL BAR CLAMP 24 LN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT DUTY STEEL BAR CLAMP 24 LN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D597
  • Mfr. Model # 10D597
  • UNSPSC # 31162900
  • CATALOGUE PAGE # 248
  • Shipping Weight 2.38 lbs

Product Details

Load capacity 500 lbs. Smooth non-swivel pad. Steel bar and handle. Handle length 4-5/16". 24 inch opening.

Technical Specs

  • Bar Size (In.) 1/4 x 3/4
  • Application For General Clamping
  • Bar Thickness (In.) 1/4
  • Handle Length (In.) 4-5/16
  • Item Bar Clamp
  • Max. Jaw Opening (In.) 24
  • Load Capacity (Lb.) 500
  • Screw Size (In.) 15/64
  • Throat Depth (In.) 2-1/2
  • Spindle Dia. (In.) 15/64
  • Type Light Duty
  • Nominal Clamping Pressure 500 lbs.
  • Nominal Rail Size (In.) 27-3/4
  • Opening (In.) 24
  • Swivel Type No
  • Clamp Face (In.) 22 bare, 27 with rubber
  • Bar Width (In.) 3/4
  • Swivel Pad (In.) 0
  • Pad Type Smooth
  • Handle Material Steel
  • Bar Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list