Skip Content
LIGHT DUTY STEEL BAR CLAMP 18 LN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT DUTY STEEL BAR CLAMP 18 LN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D596
  • Mfr. Model # 10D596
  • UNSPSC # 31162900
  • CATALOGUE PAGE # 248
  • Shipping Weight 1.47 lbs

Product Details

Load capacity 500 lbs. Smooth non-swivel pad. Steel bar and handle. Handle length 4-5/16". 18 inch opening.

Technical Specs

  • Application For General Clamping
  • Bar Size (In.) 1/4 x 3/4
  • Bar Thickness (In.) 1/4
  • Handle Length (In.) 4-5/16
  • Load Capacity (Lb.) 500
  • Item Bar Clamp
  • Nominal Rail Size (In.) 21-25/32
  • Max. Jaw Opening (In.) 18
  • Screw Size (In.) 15/64
  • Spindle Dia. (In.) 15/64
  • Type Light Duty
  • Nominal Clamping Pressure 500 lbs.
  • Opening (In.) 18
  • Pad Type Smooth
  • Throat Depth (In.) 2-1/2
  • Swivel Pad (In.) 0
  • Swivel Type No
  • Bar Width (In.) 3/4
  • Clamp Face (In.) 22 bare, 27 with rubber
  • Handle Material Steel
  • Bar Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list