LIGHT DUTY GLOVE,WING THUMB,SIZE 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT DUTY GLOVE,WING THUMB,SIZE 9

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL11-926-9
  • Mfr. Model # 11-926 SZ 9
  • UNSPSC # 53102500
  • CATALOGUE PAGE # 2416
  • Shipping Weight 0.11 lbs

Technical Specs

  • Application Assembly in Machining Operations, Maintenance Operations, Stamping Light and Small Metal Parts, Loading and Downloading Parts in Metal Working Lines, Primary Assembly of Light Components
  • Colour Wine Warm, Purple
  • Gauge 18
  • Item Light Duty Glove
  • Resists Oil
  • Cuff Knit Wrist
  • Standards ASTM/ANSI/EN
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Puncture Level 2
  • Thumb Style Wing
  • Suggested Use Environment Dry/Light Oil
  • ANSI Cut Grams 270

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list