LIGHT DUTY FOOT SWITCH,MAINTAINED A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LIGHT DUTY FOOT SWITCH,MAINTAINED A

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6GPF9
  • Mfr. Model # 6GPF9
  • UNSPSC # 39122222
  • CATALOGUE PAGE # 1314
  • Shipping Weight 1.52 lbs

Product Details

Light Duty Foot Switch, Maintained Action, SPDT-NO Contact Form, Fiber Reinforced Plastic, NEMA Rating 1, Length 3-15/16 In., Width 2-61/64 In., Depth 1-19/64 In., Current Rating 15, HP 1/2, 125/250 VAC, Color Black, Cord Type SJT, Cord Length 8 ft.

Technical Specs

  • Action Maintained
  • Depth 1-19/64"
  • Colour Black
  • HP 1/2
  • Item Light-Duty Foot Switch
  • Length 3-15/16"
  • Voltage Rating 125/250 VAC
  • Material Fiber Reinforced Plastic
  • Width 2-61/64"
  • Contact Form SPDT-NO
  • Cord Length 8 ft.
  • Cord Type SJT
  • NEMA Rating 1
  • Current Rating 15 A
  • IP Rating 20
  • Standards UL, CSA, CE
  • Manufacturers Warranty Length 3 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list