Skip Content
LIGHT DUTY CHAIR, BLACK, 19-27IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT DUTY CHAIR, BLACK, 19-27IN

BEVCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BVC11300
  • Mfr. Model # 11300
  • UNSPSC # 56112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Technical Specs

  • Assembled Partially Assembled
  • Colour Black
  • Item Task Chair
  • Base Five Star, Nylon
  • Weight Capacity 300 lbs.
  • Seat Material Polypropylene
  • Standards ANSI/BIFMA
  • Cushion Fabric
  • Seat Width 18"
  • Back Width 18"
  • Seat Height Range 19" - 27"
  • Back Height 11"
  • Seat Depth 16"
  • Number of Glides 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list