LIGHT DUTY 2-PLY PAPER WIPERS 20/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LIGHT DUTY 2-PLY PAPER WIPERS 20/CA

BRAWNY INDUSTRIAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC29221
  • Mfr. Model # 29221
  • UNSPSC # 47131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.12 lbs

Product Details

Light-duty 2-ply paper wiper dispenser box. Size 12.5 in. x 8 in. 148 count per box. 20 boxes per case. Perfect for light-duty glass cleaning, small spills as well as light lubes and light solvent use cleaning.

Technical Specs

  • Item Dispenser Box, 2 Ply
  • For Use With Mfr. No. 50313
  • Ply 2
  • Material Fiber
  • Sheet Size 8" x 12-1/2"
  • Number of Sheets 148

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list