LIGHT DOCK HEAVY DUTY 60 IN ARM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT DOCK HEAVY DUTY 60 IN ARM

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESLLHDLED60
  • Mfr. Model # LLHDLED60
  • UNSPSC # 39000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.0 lbs

Technical Specs

  • Item Heavy Duty LED Loading Dock Light
  • Number of Arms 2
  • Finish Coated
  • Cord Length 140"
  • Lamp Included Yes
  • Lamp Type LED
  • Lamp Watts 18 W
  • Switch Type Rocker Switch
  • Voltage 115 V
  • Swivel Angle Down
  • Lighthead Material Cast Aluminium
  • Arm Length 60"
  • Mounting Type Wall
  • Square Tubing Size 14 ga.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list