Skip Content
LIGHT DOCK HEAVY DUTY 24 IN ARM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LIGHT DOCK HEAVY DUTY 24 IN ARM

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESLLHDLED24
  • Mfr. Model # LLHDLED24
  • UNSPSC # 39000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Technical Specs

  • Finish Coated
  • Item Heavy-Duty LED Loading Dock Light
  • Number of Arms 1
  • Cord Length 140"
  • Lamp Included Yes
  • Lamp Watts 18
  • Lamp Type LED
  • Voltage 115
  • Switch Type Rocker Switch
  • Swivel Angle Side to Side
  • Mounting Type Wall
  • Lighthead Material Cast Aluminum
  • Square Tubing Size 14 ga.
  • Arm Length 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list