LIGHT CONSTRUCTION SINGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT CONSTRUCTION SINGLE

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNDBD1000MH
  • Mfr. Model # BD1000MH
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 1190
  • Shipping Weight 125.0 lbs

Product Details

Powerful enough to light up large construction sites, collapsible to fit in any truck or SUV. Utilizes intense, high efficiency, metal halide bulbs that are rated for 10,000 hours. Built to withstand the rigors of a jobsite, the stable design features spring cushioning for the fixture and a tempered glass lens. Sets up or collapses in only a couple of minutes. Removable and adjustable mast allows the light to be positioned from 19 in to 12-1/2 ft. from the ground. Includes all-terrain pneumatic

Technical Specs

  • Lamp Watts 2000
  • Features Spring Cushioning for the Fixture and a Tempered Glass Lens
  • Includes All-terrain Pneumatic Rubber Tires
  • Lumens 110,000
  • Voltage 120 V
  • Standards Cetlus
  • Rated Life 10,000 Hr.
  • Max. Height 150"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list