!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LIGHT CLIP LED W/ELASTIC

LIGHT CLIP LED W/ELASTIC

STREAMLIGHT

LIGHT CLIP LED W/ELASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIGHT CLIP LED W/ELASTIC

LIGHT CLIP LED W/ELASTIC

STREAMLIGHT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # SLT61101
  • Mfr. Model # 61101
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Hands Free Light
  • Safety Rated Not Safety Rated
  • Rechargeable No
  • Lumens Range 0 - 49
  • Flashlight Battery Size AAA
  • Run Time on High Setting 40 hr
  • Flashlight Body Material Plastic
  • Length 3.52"
  • Mounting Type Clamp
  • Batteries Included Yes
  • Number of Batteries 3
  • Lens Material Polycarbonate
  • Standards ANSI/NEMA FL1
  • Manufacturers Warranty Length Limited Lifetime
  • Includes Elastic Headstrap and (3) AAA Alkaline Batteries
  • Flashlight Grade General Purpose
  • Lighting Technology LED
  • Lumens 27
  • Maximum Lumens Output 27
  • Flashlight Battery Type Alkaline
  • Body Colour Black
  • Body Dia. 0.85"
  • Light Output Modes High
  • Special Light Output Mode No Special Light Output
  • Battery Burn Time 40 hr.
  • Lamp Life 100,000 hr.
  • Replacement Lamp No
  • Switch Type Twist
  • Weight with Batteries 2.40 oz.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list