Skip Content
LIGHT CLEAR 200Z 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT CLEAR 200Z 12V

SWS CANADA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SBL200Z12V-C
  • Mfr. Model # 200Z12V-C
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 3096
  • Shipping Weight 2.0 lbs

Product Details

Low profile strobe light. Powder coated, die-cast aluminum case with fully encapsulated circuitry. Single flash only. CSA approved. Surface mount, 1/2 inch NPT conduit mount standard and magnetic mount. Dimensions 4 inches high x 4-1/8 inches wide.

Technical Specs

  • Item Permanent Mount LED, Clear
  • Base Material Diecast Zinc

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List