LIGHT BX 2-1/2IN NGLD CRNR MRKR STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT BX 2-1/2IN NGLD CRNR MRKR STL

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFB1030
  • Mfr. Model # 1030
  • UNSPSC # 25172105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Product Details

Light Box, Marker Lamp, Angled Corner, Lamp Diameter: 2 1/2 (In.), Lamp Shape: Round, Lamp Style: Double, Material: Steel, Box Dimension: Length (In.) 7, Width (In.) 3 3/8, Height (In.) 3 3/4

Technical Specs

  • Item Marker Lamp Light Box, Angled Corner
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list