Skip Content
LIGHT BEACON 360DEG RECH TRIPOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT BEACON 360DEG RECH TRIPOD

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNDLE360LEDHLC-TR
  • Mfr. Model # LE360LEDHLC-TR
  • UNSPSC # 0
  • CATALOGUE PAGE # 1186
  • Shipping Weight 30.0 lbs

Technical Specs

  • Colour Black, Silver, Yellow
  • Includes Power Supply
  • Lamp Watts 45
  • Lumens 6000
  • IP Rating 64
  • Number of Lamp Heads 1
  • Standards Cetlus
  • Features Lightweight and Easily Portable, Powerful Battery, LEDS will Last Over 50,000 hr., No Bulb Replacement Required, Rated for Outdoor Use, Instant Start-up, At Full Output, Even in Cold Temperatures, Rugged Heavy-duty Construction, Customizable Light Output Settings
  • NEMA Plug Configuration 5-15 P
  • Voltage 120 V
  • Rated Life 50,000 Hr.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List