LIGHT BEACON 360DEG RECH FLR STAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT BEACON 360DEG RECH FLR STAND

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNDLE360LEDHLC-FS
  • Mfr. Model # LE360LEDHLC-FS
  • UNSPSC # 39111611
  • CATALOGUE PAGE # 1186
  • Shipping Weight 20.0 lbs

Technical Specs

  • Includes Power Supply
  • Colour Black, Silver, Yellow
  • Lumens 6000
  • Lamp Watts 45
  • Number of Lamp Heads 1
  • IP Rating 64
  • Standards Cetlus
  • Features Lightweight and Easily Portable, Powerful Battery Technology, LEDS will Last Over 50,000 hr., No Bulb Replacement Required, Rated for Outdoor Use, Instant Start-up, At Full Output, Even in Cold Temperatures, Rugged Heavy-duty Construction, Customizable Light Output Settings
  • NEMA Plug Configuration 5-15 P
  • Rated Life 50,000 Hr.
  • Voltage 120 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list