Skip Content
LIGHT BAR STROBE LOW PRO RO 24V AMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT BAR STROBE LOW PRO RO 24V AMB

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APB126-33202-4
  • Mfr. Model # 126-33202-4
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.675 lbs

Technical Specs

  • Base Material Plastic
  • Colour Amber
  • Item Light Bar
  • Height 5-3/4"
  • Length 16-1/8"
  • Flash Type Twin Rotating
  • Lamp Type Halogen H1
  • Width 8-1/4"
  • Housing Material High-Impact Plastic
  • Flashes per Minute 90
  • Voltage 24
  • Mounting Permanent Surface Mount
  • Lens Material Polycarbonate
  • Number of Heads 2
  • Lamp Life 30,000 hr.
  • Current Drawn 6.00 A @ 24 V

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List