LIGHT BAR STROBE LED 15.75IN WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT BAR STROBE LED 15.75IN WHT

TOWMATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TOWTM100WWC
  • Mfr. Model # TM100WWC
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Base Material Plastic
  • Height 1-1/4"
  • Item Strobe Strip
  • Includes 8" of Wire
  • Length 15-3/4"
  • Width 1-3/4"
  • Housing Colour Clear
  • Housing Material Lexan
  • Lamp Type LED
  • Mounting Flange
  • Lens Colour Clear
  • Voltage 12
  • Lens Material Lexan
  • Green Environmental Attribute
  • Green Certification or Other Recognition
  • Operating Time Up to 100,000 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list