Skip Content
LIGHT BAR STROBE LED 15.75IN RED/CL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT BAR STROBE LED 15.75IN RED/CL

TOWMATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TOWTM100RRC
  • Mfr. Model # TM100RRC
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Height 1-1/4"
  • Base Material Plastic
  • Includes 8" of Wire
  • Item Strobe Strip
  • Length 15-3/4"
  • Width 1-3/4"
  • Housing Colour Clear
  • Lamp Type LED
  • Lens Colour Clear
  • Mounting Flange
  • Housing Material Lexan
  • Voltage 12
  • Lens Material Lexan
  • Operating Time Up to 100,000 hr.
  • Green Certification or Other Recognition
  • Green Environmental Attribute

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list