LIGHT BAR STROBE AMBER 16IN 12-24V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT BAR STROBE AMBER 16IN 12-24V

SWS CANADA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SBL16031
  • Mfr. Model # 16031
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 3101
  • Shipping Weight 6.5 lbs

Product Details

16 inch LED light bar with 2 strobes, clear inner lens, and amber outer dome.

Technical Specs

  • Length 16"
  • Colour Amber
  • Item 16" LED Light Bar
  • Width 8-1/4"
  • Height 5-3/8"
  • Mounting Permanent
  • Voltage 12 - 24 VDC
  • Standards SAE J845 Class II
  • Number of Heads 2
  • Base Material Aluminum
  • Number of LEDs 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list