Skip Content
LIGHT-BAR LED MINI AMBER 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT-BAR LED MINI AMBER 12V

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STR9200H8L-A
  • Mfr. Model # 9200H8L-A
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 3101
  • Shipping Weight 6.0 lbs

Product Details

12 selectable flash patterns via external pattern select wire. High/low intensity feature (manual or automatic). Synchronizable with other Star LED units. Fully encapsulated, gasketed between dome and base. Two internal V mirrors enhance flashes.

Technical Specs

  • Length 16-1/8"
  • Height 4-1/2"
  • Item Light-Bar
  • Width 7-1/4"
  • Mounting Permanent
  • Standards SAE J845 Class I

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list