Skip Content
LIGHT BAR,LED,2 ROW,7.5IN,3200 LUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT BAR,LED,2 ROW,7.5IN,3200 LUM

HAMSAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HSR81720
  • Mfr. Model # 81720
  • UNSPSC # 25172900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Colour Black
  • Depth 3.6
  • Item LED Bar
  • Material Die Cast Aluminum Housing
  • Length 7.3
  • Width 4.8
  • Lamp Type LED
  • Mounting Type Side Brackets
  • Shape Rectangle
  • Used For Heavy Equipment Lighting, Agriculture, Forestry, Construction, Mining
  • Volt Bulb 12 to 24
  • Termination Type Deutsch
  • Lamp Life 30,000 hr.
  • Number of Bulbs 12
  • Current Rating 3 A (12 V), 1.5 A (24 V)
  • Sub-Category Work Lights

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list