LIGHT BAR 9IN MAG RED W/CLR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT BAR 9IN MAG RED W/CLR LENS

TOWMATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TOWSO9RC-MAG
  • Mfr. Model # SO9RC-MAG
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Base Material Powder-Coated Steel
  • Height 2-1/2"
  • Includes 12 ft. of Cable w/ Cigarette Lighter End, Magnetic Mount, Magnet
  • Item Mini Light Bar
  • Length 9-1/2"
  • Width 7"
  • Housing Material Aluminum
  • Housing Colour Silver
  • Lamp Type LED
  • Lens Colour Clear
  • Voltage 12
  • Mounting Magnetic
  • Lens Material Lexan
  • Green Environmental Attribute
  • Operating Time Up to 100,000 hr.
  • Green Certification or Other Recognition

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list