Skip Content
LIGHT BAR 72IN AMB W/CLR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT BAR 72IN AMB W/CLR LENS

TOWMATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TOWPLC72AC
  • Mfr. Model # PLC72AC
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Height 2-1/8"
  • Base Material Powder-Coated Steel
  • Includes 14 ft. of Cable, Mounting Hardware, Magnet
  • Item Power-Link(R) Light Bar
  • Length 71-3/4"
  • Width 7"
  • Housing Colour Silver
  • Lamp Type LED
  • Housing Material Aluminum
  • Mounting Permanent
  • Lens Colour Clear
  • Voltage 12
  • Lens Material Lexan
  • Green Environmental Attribute
  • Operating Time Up to 100,000 hr.
  • Green Certification or Other Recognition
  • Features Essentially Wireless' 2 - Wire Technology with No Direct Wiring to Control Pad Necessary, Just Power and Ground From the Bar and the Controller. Features Configurable Strobe and Traffic Arrow Patterns. Made in Usa. Lifetime Warranty on Electronics and Led's.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list