LIGHT BACK UP 7IN WHITE LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT BACK UP 7IN WHITE LED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO61811
  • Mfr. Model # 61811
  • UNSPSC # 25173001
  • CATALOGUE PAGE # 3079
  • Shipping Weight 1.29 lbs

Technical Specs

  • Colour White/Clear
  • Includes Single Lamp
  • Item Dome Lamp
  • Depth 1"
  • Lamp Type LED
  • Material Powder Coated Steel/Acrylic
  • Volt Bulb 12
  • Diameter 9"
  • Termination Type Hardwired
  • Number of Bulbs 1
  • Shape Round
  • Current Rating 1.92A
  • Sub-Category Interior Lighting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list