Skip Content
LIGHT AMBER 200Z 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT AMBER 200Z 12V

SWS CANADA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SBL200Z12V-AM
  • Mfr. Model # 200Z12V-AM
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 3096
  • Shipping Weight 2.0 lbs

Product Details

Low profile strobe light. Powder coated, die-cast aluminum case with fully encapsulated circuitry. Single flash only. CSA approved. Surface mount, 1/2 inch NPT conduit mount standard and magnetic mount. Dimensions 4 inches high x 4-1/8 inches wide.

Technical Specs

  • Voltage 12V
  • Item Permanent Mount LED, Amber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list