Skip Content
LIGHT ACC WALL WITH POLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT ACC WALL WITH POLE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22UU50
  • Mfr. Model # 22UU50
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 1182
  • Shipping Weight 0.6 lbs

Technical Specs

  • Height 10-15/32"
  • Item Warning Light Accessory
  • Housing Material Steel, Aluminum Pole
  • Operating Temp. -15 Degrees C to 40 Degrees C
  • Mounting Wall with Pole
  • Standards cUL
  • Diameter 2-3/4"
  • Current Drawn A AC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list