Skip Content
LIGHT ACC SURFACE WITH POLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT ACC SURFACE WITH POLE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22UU49
  • Mfr. Model # 22UU49
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 1182
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Warning Light Accessory
  • Height 9-11/16"
  • Operating Temp. -15 Degrees C to 40 Degrees C
  • Standards cUL
  • Mounting Surface with Pole
  • Housing Material Aluminum Pole and Base
  • Diameter 1-9/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list