LIGHT 34SMD 15FT CORD, MAG, HOOKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT 34SMD 15FT CORD, MAG, HOOKS

ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALTTSR309
  • Mfr. Model # TSR309
  • UNSPSC # 39112009
  • CATALOGUE PAGE # 1195
  • Shipping Weight 1.7 lbs

Technical Specs

  • Features 30 Smd LED 180 Lumen Side Light, 9 Smd LED 40 Lumen Flashlight, Top Swivel Hook, Magnetic Base, Charge Indicator LED, 12 V AC ACcessory Plug & 120 V DC Charger
  • Colour Black and Gray
  • Includes Top Flashlight, 2 Swivel Hooks, Pivot Magnet, Charger
  • Item LED Rechargeable Task Light with Smd Flashlight
  • Housing Material Plastic
  • Handle Plastic
  • Power Source Rechargeable NiMH
  • Lens Material Plastic
  • Standards cETL
  • Lumens 220

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list