LIGHT 30 LED RECHARGE MAG MNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited. View Replacement
This product is no longer available online. View Replacement. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

LIGHT 30 LED RECHARGE MAG MNT

ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALTKTP3001
  • Mfr. Model # KTP3001
  • UNSPSC # 39112009
  • CATALOGUE PAGE # 1197
  • Shipping Weight 2.02 lbs

Product Details

Cordless LED Work Light with rechargeable battery. 145 lumen, 30 LED task light plus 90 lumen 1 Watt Luxeon(R) LED spot lamp on top, charging cradle and quick change battery pack. Includes stand up base

Technical Specs

  • Colour Gray
  • Features Rechargeable Combo Task Light with 1 W Luxeon LED Spot Lamp on Top, Dual Brigthness Level LED Side Lights, Charging Cradle, Quick Change Battery Pack, 120v AC & 12v DC Automotive ACcessory Plug, Charge Status Indicator Light, Two Folding Swivel Hooks, Rotating Magnetic Mounting, Stand Up Base
  • Includes 2 Swivel Hooks, AC/DC Charger, 1 W LED Spotlight
  • Item Rechargeable LED Hand Lamp
  • Housing Material Plastic
  • Handle Plastic
  • Power Source Rechargeable NiMH
  • Standards cETL
  • Lens Material Plastic
  • Lumens 145
  • Gauge/Conductor Cordless
  • Cord Length Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list