!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LIGHT 24 LED SPOT LIGHTBAR CLEAR

LIGHT 24 LED SPOT LIGHTBAR CLEAR

BUYERS PRODUCTS

LIGHT 24 LED SPOT LIGHTBAR CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIGHT 24 LED SPOT LIGHTBAR CLEAR

LIGHT 24 LED SPOT LIGHTBAR CLEAR

BUYERS PRODUCTS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BUY1492142
  • Mfr. Model # 1492142
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Item Lightbar
  • Lamp Type LED (Spot)
  • Voltage 12 - 24 VDC
  • Base Material Stainless Steel
  • Lens Material Polycarbonate
  • Includes 36" Prewired Lead
  • Standards IP67, 20G Shock Rating
  • Number of LEDs 24
  • Current Drawn 6.0 A
  • Housing Material Aluminum
  • Lamp Life Less Than100,000 hr.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list