LIGHT 24 LED SPOT-FLOOD COMB LGHTBR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT 24 LED SPOT-FLOOD COMB LGHTBR

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1492151
  • Mfr. Model # 1492151
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.9 lbs

Technical Specs

  • Base Material Stainless Steel
  • Height 4-1/2"
  • Colour Clear
  • Includes 36" Prewired Lead
  • Item Lightbar
  • Length 19-3/4"
  • Width 3-1/4"
  • Housing Material Aluminum
  • Lamp Type LED (Spot/Flood)
  • Mounting Adjustable Brackets
  • Voltage 12 - 24 VDC
  • Standards IP67, 20G Shock Rating
  • Lens Material Polycarbonate
  • Lamp Life Less Than100,000 hr.
  • Current Drawn 6.0 A
  • Number of LEDs 24
  • Number of Heads 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list