Skip Content
LIGHT 15W FLUOR 25FT VAPOUR PROOF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT 15W FLUOR 25FT VAPOUR PROOF

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNDLE1525V
  • Mfr. Model # LE1525V
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 1201
  • Shipping Weight 3.0 lbs

Product Details

Linear fluorescent vapour proof work light. 15 watt, 920 lumen light output. Rugged design. Shatter resistant polycarbonate tube. On/off switch. Hanging hook. 22 long, 2 dia. 25 ft. yellow 18/2 SJTOW cord.

Technical Specs

  • Colour Yellow
  • Gauge/Conductor 18/2
  • Item Hand Lamps and Work Lights
  • Length 22"
  • Cord Length 25 ft.
  • Lamp Watts 15
  • Lens Material Polycarbonate
  • NEC Cord Designation SJTOW

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list