Skip Content
LIGHT 12V INCANDESCENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LIGHT 12V INCANDESCENT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-24-0145
  • Mfr. Model # 49-24-0145
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

LED model or incandescent model. Rotating head. Belt clip. Lightweight/compact. Greater runtime. Superior durability.

Technical Specs

  • Battery Type Lithium-Ion
  • Number of Batteries 1
  • Item Rechargeable Worklight
  • Length 7"
  • Battery Size 12V
  • Body Material Plastic
  • Batteries Included No
  • Lumens 80
  • Lens Material Polycarbonate
  • Body Colour Red
  • Lamp Type Xenon
  • Battery Burn Time 2 hr.
  • Light Output Modes Single
  • Beam Distance 30 ft.
  • Focus Fixed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list