Skip Content
LIGHT 12 LED SPOT LIGHTBAR CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT 12 LED SPOT LIGHTBAR CLEAR

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1492140
  • Mfr. Model # 1492140
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Height 3"
  • Colour Clear
  • Base Material Stainless Steel
  • Includes 36" Prewired Lead
  • Item Lightbar
  • Voltage 12 - 24 VDC
  • Lamp Type LED (Spot)
  • Mounting Adjustable Brackets
  • Width 4-1/4"
  • Length 10-3/4"
  • Housing Material Aluminum
  • Standards IP67, 20G Shock Rating
  • Lens Material Polycarbonate
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition Energy Aware
  • Current Drawn 1.0 - 3.0 A
  • Lamp Life Less Than100,000 hr.
  • Number of LEDs 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list